Monte Carlo Fan Company
Sleek 66.4W 5-Blade Ceiling Fan with 52 in. Blade Span and CFL Bulb in Brushed Steel
Part #M5SLR52BSDB | Item #3794814 | Manufacturer Part #5SLR52BSD-B
Product Details
- Featured in the decorative Sleek collection
- 2 Self Ballasted CFL GU24 18 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Offers energy saving fluorescent lighting
- Remote included for easy operation
- UL listed for dry locations
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
Green
Specifications
ADA Compliant: No
AMP: 0.54
Blade Finish: Silver
Blade Pitch: 12°
Blade Span: 52 in
Bulb Type: Compact Fluorescent
CEC Compliant: For Sale in CA
CFM: 5692
Collection: Sleek
Color Finish: Brushed Steel
Color Finish Category: Stainless Steel
Energy Star Compliant: Yes
Glass Type: [Amber, Matte Opal]
Green: [Yes, Energy Star]
Height: 15 in
Indoor Outdoor: Indoor
Light Bulb Base Type: GU24
Light Bulb Shape Code: Spiral
Lighting Direction: Down Lighting
Material: Steel
Number Of Blades: 5
Number Of Lights: 2
Power Source: Hardwired
UL Listed: No
Volts: 120V
Watts: 66.18
Width: 52 in