Monte Carlo Fan Company The Shores 5-Blade Ceiling Fan in RomanBronze

M5SH54RBDL

Color/Finish

(Pricing is for Roman Bronze™)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
0.72
Blade Finish
RomanBronzeABS/Grain
Blade Span
54 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
4865
Collection
The Shores
Color Finish
Roman Bronze™
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Frosted
Height
18-1/2 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Plastic
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
84.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday