Monte Carlo Fan Company

Turbine 56 in. 8-Blade Ceiling Fan in Matte Black

Part #M8TNR56BKD  |  Manufacturer Part #8TNR56BKD

Color/Finish:
Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Turbine collection
  • 4 Candelabra 25 watt light bulbs and 2 G9 35 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Blade pitch ranges from 15 degrees to 60 degrees
  • For remote replacement, order: TN-REMOTE
  • Includes a green, energy-efficient DC motor
  • UL listed for dry locations
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

AMP: 0.44

Blade Finish: MatteBlack

Blade Pitch: 15°

Blade Span: 56 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 8334

Collection: Turbine

Color Finish: Matte Black

Color Finish Category: Blacks

Energy Star Compliant: No

Height: 19-1/10 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G9

Lighting Direction: Up/Down Lighting

Material: Steel

Number Of Blades: 8

Number Of Lights: 6

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 32

Width: 56 in