70 in. 30W 3-blade Ceiling Fan in Matte Black
Maverick Max 70 in. 30W 3-blade Ceiling Fan in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a green, energy-efficient DC motor
- Specialty carved wood blades included
- Featured in the decorative Maverick Max collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative matte black finish to accent and brighten your room
- C-UL-US listed for damp locations
- Remote included for easy operation
Documents
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 70 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6821 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Maverick Max
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $6.00
- Fan Speeds:
- 6
- Green Product:
- Yes, Energy Star
- Height:
- 13-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel, Wood
- Number of Blades:
- 3
- RPM:
- 130
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 30 W
- Weight:
- 11.68 lb