88.8W Ceiling Fan Motor in Roman Bronze
Maxima 88.8W Ceiling Fan Motor in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is operated with a pull chain
- UL listed for dry locations
- Featured in the decorative Maxima collection
- The preferred brand choice of builders and electricians
- Decorative roman bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Maxima
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- Diameter:
- 13-49/50 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Power Source:
- Hardwired
- Watts:
- 88.8 W
- Width:
- 54 in