34.24W 14-Blade Ceiling Fan with 62 in. Blade Span and 1-Light LED in Aged Pewter

You last purchased this on
 
Visual Comfort & Co. Fan

Prairie 62 34.24W 14-Blade Ceiling Fan with 62 in. Blade Span and 1-Light LED in Aged Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Prairie 62 34.24W 14-Blade Ceiling Fan with 62 in. Blade Span and 1-Light LED in Aged Pewter

  • Fast #
  • Part #V14PRR62AGPD
  • Item #7548455
  • Manufacturer Part #14PRR62AGPD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 Array Integrated 15 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Featured in the decorative Prairie 62 collection
  • A Finishing Cap is included if the light kit is unnecessary.
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Includes a green, energy-efficient DC motor
  • frosted white lexan lens
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.48
Blade Pitch:
14°
Blade Span:
62 in
CEC Compliant:
For Sale in CA
CFM:
7233 ft3/min
Ceiling Fan Blade Finish:
Light Grey/Weathered Oak
Collection:
Prairie 62
Color Finish Category:
Pewter Tones
Color Finish Name:
Aged Pewter
Diameter:
62 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$6.00
Fan Speeds:
6
Glass Type:
Frosted White
Height:
14-7/50 in
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
740
Lumens per Watt:
21.61
Material:
Steel
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
34 W