6-Speed Wall Fan Control for Cannondale 3CDR56BS and ESSWC-7-WH Ceiling Fans in White

You last purchased this on
 
Visual Comfort & Co. Fan

Signature 6-Speed Wall Fan Control for Cannondale 3CDR56BS and ESSWC-7-WH Ceiling Fans in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Signature 6-Speed Wall Fan Control for Cannondale 3CDR56BS and ESSWC-7-WH Ceiling Fans in White

  • Fast #
  • Part #VESSWC7WH
  • Item #7555475
  • Manufacturer Part #ESSWC-7-WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Decorative white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Cannondale 3CDR56BS and ESSWC-7-WH Ceiling Fans
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
2-1/2 in
Length:
5 in
Material:
Steel
Power Source:
Hardwired
UL Listed:
No
Width:
2-1/4 in