5-Blade Ceiling Fan in Roman Bronze
St Ives 5-Blade Ceiling Fan in Roman Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shown with blades sold separately
- Fixture is operated with a pull chain
- Featured in the decorative St Ives collection
- Decorative roman bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- UL listed for dry locations
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 14°
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 7543 ft3/min
- Collection:
- St Ives
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze™
- Energy Star Compliant:
- No
- Height:
- 16-9/10 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 102.59 W
- Width:
- 60 in