56 in. 64W 3-blade 1-Light Ceiling Fan in Roman Bronze
Vision Max 56 in. 64W 3-blade 1-Light Ceiling Fan in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 20 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Vision Max collection
- C-UL-US listed for damp locations
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- A Finishing Cap is included if the light kit is unnecessary.
- undefined acrylic glass
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5252 ft3/min
- Ceiling Fan Blade Finish:
- Roman Bronze
- Collection:
- Vision Max
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Fan Speeds:
- 4
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 174
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 64 W
- Weight:
- 17.16 lb