Montigo Del Ray 1 x 1 in. Termination for Vertical Installation

MPVTK1

Fitting Sizes

1 in x 1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Termination kit with a PXT10 adaptor

SPECIFICATIONS

Diameter
5/8 in
End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday