Montigo Del Ray Scorpion 36 in. Flexible Section

MPFL3

Length

36 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Flexible vent pipe section

SPECIFICATIONS

Collection
Scorpion
End Connection 1
Female
End Connection 2
Female
Length
36 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday