1-2/5 x 2-2/5 in. Medium Alcohol Prep Pad
1-2/5 x 2-2/5 in. Medium Alcohol Prep Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 70% isopropyl alcohol
- Typically used to cleanse skin prior to injection or venipuncture
- Two-ply sponge for cleansing and disinfecting
- Sealed in airtight, poly-lined foil pouches
- Pad Size: 1" x 3"- Medium
- Also used to cleanse skin prior to electrode use for maximum adhesion and conductivity
Specifications
- Length:
- 1-2/5 in
- Material:
- Isopropyl Alcohol
- Product Type:
- Pad
- Size:
- M
- Width:
- 2-2/5 in