3/4 x 3 in. Fabric Strip Adhesive Bandage
3/4 x 3 in. Fabric Strip Adhesive Bandage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bandages have highly absorbent, non-stick pad cushions and protects cuts and scrapes without sticking to them
- Long lasting sure-stick stays secure to a variety of skin types
- High quality, high value bandages that protect wounds as they heal
- Sterile
- Size: 3/4" x 3"
- Not made with natural rubber latex
- Conform to body for maximum protection
Specifications
- Length:
- 3 in
- Material:
- Fabric
- Product Type:
- Bandage, Strip
- Width:
- 3/4 in