S Size N95 Particulate Respirator in Teal

Part #M65694  |  Item #7454581  |  Manufacturer Part #65694

Size:

S

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM F-1862, ASTM F-2101]

Application: [Healthcare, Laboratory, Operating Rooms, Patient Care]

Color Finish: Teal

Color Finish Category: Blues

Disposable: Yes

NIOSH Specifications: NIOSH N95

Quick Release: No

Reusable: No

Size: S

Type: M65694