Motor Filter for Verismatic Plus VSP Vacuum Cleaner
Motor Filter for Verismatic Plus VSP Vacuum Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Green klean replacement filters use the highest quality filter media
- Better filtration means cleaner air, less dusting, longer secondary filter life, at considerable savings
- For use with Windsor Versamatic VSP14/VSP18 models
- Height: 1"
- Color: Green
- Width: 4"
- Length: 6"
Specifications
- Brand Model Compatibility:
- Verismatic Plus VSP Vacuum Cleaner
- ETL Listed:
- No
- Product Type:
- Filter