3 in. Compression Galvanized Carbon Steel Weld Coupling

You last purchased this on
 
Morris Coupling

3 in. Compression Galvanized Carbon Steel Weld Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Morris Coupling

3 in. Compression Galvanized Carbon Steel Weld Coupling

  • Fast #
  • Part #FSK10062988
  • Item #3943551
  • Manufacturer Part #0103003W2FG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
UL Listed:
No
Weight:
4.5 lb