Morris Coupling 5 x 8 in. Galvanized Stainless Steel Compression Coupling for 5.56 in. OD Pipe

M015564B2FG

Manufacturer Part #: 015564B2FG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 5 in

    M0105564B2FG

    Manufacturer Part #: 0105564B2FG

  • 5 in

    M015564B2FG

    Manufacturer Part #: 015564B2FG

DESCRIPTION

SPECIFICATIONS

Application
Tubing
Brand Model Compatibility
5-14/25 in Pipe
Clean Bagged
No
Coating
Galvanized
FM Approved
No
Fitting Size 2
5 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Weight
8.8

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday