4 ft. Drop Tube

You last purchased this on
 
Morrison Brothers

4 ft. Drop Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Morrison Brothers

4 ft. Drop Tube

  • Fast #
  • Part #M419SSERIES4FT
  • Item #4506640
  • Manufacturer Part #419SSERIES4FT
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The 2 in. and 3 in. drop tubes can also be attached to the Morrison fig. 9095AA AST overfill prevention valve as well as most 9095C and 9095X models
  • EVR approved models available
  • All Morrison drop tubes are extruded aluminum
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
539, 9095A, 9095A-AV, 9095AA, 9095C Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Length:
4 ft
Material:
Aluminum, Rubber
PipeTubing Size:
2 in
Product Type:
Drop Tube
Width:
2 in