11/32 x 11/32 x 11/32 in. Straight Jobber 12 Piece

You last purchased this on
 
Morse Cutting Tools

11/32 x 11/32 x 11/32 in. Straight Jobber 12 Piece

This product requires certification to purchase.
You last purchased this on
 
Morse Cutting Tools

11/32 x 11/32 x 11/32 in. Straight Jobber 12 Piece

  • Fast #
  • Part #M17198
  • Item #5151725
  • Manufacturer Part #17198
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
11/32 in
Bit Sizes:
11/32 in
Drill Bit Type:
Jobber
Length:
4-3/4 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
12 Piece
Product Type:
Jobber Bit
Shank Size:
11/32 in
Shank Style:
Straight