3/16 x 3/16 x 3/16 in. Straight Jobber 12 Piece

You last purchased this on
 
Morse Cutting Tools

3/16 x 3/16 x 3/16 in. Straight Jobber 12 Piece

This product requires certification to purchase.
You last purchased this on
 
Morse Cutting Tools

3/16 x 3/16 x 3/16 in. Straight Jobber 12 Piece

  • Fast #
  • Part #M17158
  • Item #5151520
  • Manufacturer Part #17158
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/16 in
Bit Sizes:
3/16 in
Drill Bit Type:
Jobber
Length:
3-1/2 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
12 Piece
Product Type:
Jobber Bit
Shank Size:
3/16 in
Shank Style:
Straight