Morse Cutting Tools

5/16 x 5/16 x 5/16 in. Straight Jobber 12 Piece

Part #M11464  |  Manufacturer Part #11464

Shank Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 5/16 in

Bit Sizes: 5/16 in

Coating: Black Oxide

Drill Bit Type: Jobber

Length: 4-1/2 in

Magnetic: No

Material: High Speed Steel

Number Of Pieces: 12 Piece

Product Type: Jobber Bit

Shank Size: 5/16 in

Shank Style: Straight