15kW - Downflow - Electric Furnace
15kW - Downflow - Electric Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 60, 80
- BTU:
- 51149
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 23-2/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- MBH:
- 51.149
- Max CFM:
- 1400 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Stages:
- Two Stage
- Temperature Range:
- 35 to 100 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 24/220VAC
- Watts:
- 15 kW
- Weight:
- 87 lb
- Width:
- 19-4/5 in