Mortex Products 18 in. 1.5 - 3 Ton Downflow and Upflow Uncased Coil for Furnace

M97855DOP

Manufacturer Part #: 97855DOP

Tonnage

1.5 - 3 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Furnace
BTU
57000
Brand Model Compatibility
Mortex Products E30A1D015AAA Furnace
Coil Type
Uncased
Configuration
Downflow, Upflow
Height
20 in
MBH
57
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
13
Tonnage
1.5 - 3 Tons
UL Listed
Yes
Width
18 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday