Mortex Products

18 in. 2.5 - 3.5 Ton Uncased Coil for Furnace and Heat Exchanger

Part #M968G400P  |  Manufacturer Part #96-8G40-0P

Tonnage:

2.5 - 3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: [Furnace, Heat Exchanger]

Brand Model Compatibility: E30A1D015AAA Furnace

Coil Type: Uncased

Height: 18 in

Length: 19-5/8 in

Material: [Aluminum, Copper, Steel]

Refrigerant: R-410A

Tonnage: 2.5 - 3.5 Tons

UL Listed: No

Width: 18 in