Mortex Products

19-5/8 in. 3.5 - 4 Ton Evaporator Coil

Part #M988G7Y0P  |  Manufacturer Part #98-8G7Y-0P

Tonnage:

3.5 - 4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Evaporator

Height: 32 in

Length: 18 in

Refrigerant: R-410A

Tonnage: 3.5 - 4 Tons

UL Listed: No

Width: 19-5/8 in