Mortex Products

2.5 - 5 Ton Coil for Furnace

Part #M968W4XOP  |  Manufacturer Part #96-8-W4X-OP

Tonnage:

2.5 - 5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-22 and R-410 Compatible
  • Leak tested at 500 psi and factory sealed
  • Schrader port for pressure verification
  • Rated for use with most outdoor AC & HP models
  • Fits many existing indoor M.H. furnaces

Specifications

Application: Furnace

Brand Model Compatibility: E30A1D015AAA Furnace

Height: 18 in

Material: Plastic

Refrigerant: R-22

Refrigerant Control: TXV

Tonnage: 2.5 - 5 Tons

UL Listed: No