0 items

Mortex Products E30 Series 19-4/5 in. 48000 BTU 100% AFUE 4 Ton Two-Stage Downflow and Horizontal 1/2 hp Electric Furnace

ME30B4D010ABA

BTU

48000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
50, 60
BTU
48000
Collection
E30 Series
Condensing
No
Configuration
Downflow, Horizontal
Depth
23-2/5 in
Energy Star Compliant
No
Fan Speeds
5
Height
33 in
Horsepower
1/2 hp
Length
23-1/2 in
MBH
48
Max CFM
1380
Phase
Single Phase
Power Source
Electric
Stages
Two
Temperature Range
30 to 90 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
240V
Watts
10
Width
19-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday