5 Ton - Downflow - Copper - Uncased - Coil

You last purchased this on
 
Mortex Products

5 Ton - Downflow - Copper - Uncased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mortex Products

5 Ton - Downflow - Copper - Uncased - Coil

  • Fast #
  • Part #M968W4M0P
  • Item #9808146
  • Manufacturer Part #96-8W4M-0P
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

BTU Cooling Rating:
24000 Btu/h
Coil Type:
Uncased
Configuration:
Downflow
Height:
18-1/2 in
Length:
18 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Copper
Refrigerant:
R-410A
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Weight:
39 lb
Width:
19-1/2 in