Mortex Products 96 Series 3.5 Ton Uncased Coil for Furnace

M968G4NOP

Manufacturer Part #: 96-8G4N-OP

Tonnage

3.5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits many existing indoor M.H. furnaces
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Leak tested at 500 psi and factory sealed
  • R-22 and R-410 Compatible
  • Rated for use with most outdoor AC and HP models
  • Schrader port for pressure verification

SPECIFICATIONS

Application
Furnace
BTU
42000
Brand Model Compatibility
E30A1D015AAA Furnace
Collection
96 Series
Energy Star Compliant
No
Height
18 in
Power Source
Electric
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday