51154 BTU Downflow ECM Furnace
E30 Series 51154 BTU Downflow ECM Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FER compliant ECM motor (constant torque)
- Heat pump ready
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Optional electric heat available 6kW-20kW
- Industry exclusive 5-year parts warranty
- Built in time delay relay (TDR)
- Multiple premium coil cabinets/return grille options
Documents
Specifications
- AMP:
- 62.5, 65.7
- BTU:
- 51154
- Blower Type:
- ECM
- CFM:
- 1380 ft3/min
- Collection:
- E30 Series
- Configuration:
- Downflow
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- Length:
- 23-1/2 in
- MBH:
- 51.154
- Phase:
- Single Phase
- Power Source:
- Electric
- Stages:
- Two
- Temperature Range:
- 35 to 100 Deg F
- Tonnage:
- 4.5 Ton
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 19-3/4 in