1.5 - 2 Ton - Coil
Mobile Home 1.5 - 2 Ton - Coil
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- Mobile Home
- HSPF2:
- 8.2
- HSPF2 Range:
- 7.5 - 25.0
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 1.5 - 2 Ton
- Type:
- M968G2D0P