1.5 - 2 Ton - Coil

You last purchased this on
 
Mortex Products

RPM Mobile Home Series 1.5 - 2 Ton - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mortex Products

RPM Mobile Home Series 1.5 - 2 Ton - Coil

  • Fast #
  • Part #MRPM1723D18A
  • Item #10084244
  • Manufacturer Part #RPM1723D18A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Coil Type:
Evaporator
Collection:
RPM Mobile Home Series
HSPF2:
8.2
HSPF2 Range:
7.5 - 25.0
Height:
18-1/2 in
Length:
19-5/8 in
Material:
Aluminum, Copper
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2 Ton
Width:
18 in