Clean and Protect™ 50 lb. Pellet

Part #MF125010000G  |  Item #7253276  |  Manufacturer Part #F125010000G

$ 11.66 EACH

Size:

50 lb
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Extends appliance life
  • Less buildup
  • Pro size bag
  • High purity salt with patented resin cleaning additives
  • Two mild cleaning acids integrated into pellets
  • Cleans resin beads 100% of the time
  • Eliminates brine tank clean outs
  • Helps prevent scale build up in water heaters and pipes
  • Delivers up to 18% more soft water per pound of salt

Documents

Specifications

Application: Water Treatment

Collection: Clean and Protect™

Color Finish: White

NSF Certified: No

Size: 50 lb