1/3 hp 1725 RPM 115V Single Phase Blower Motor
1/3 hp 1725 RPM 115V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ball bearing construction
- Resilient base mounted
- MARS® designed to meet manufacturer's requirements for belted or fan blowers
- Thermal overload protected
- Continuous duty
- Class "B" insulation
- Reversible with a 1/2" shaft diameter
Documents
Specifications
- AMP:
- 5.8
- Cord Length:
- 3 ft
- Diameter:
- 5-1/2 in
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 115V