1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
MARS

1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #MAR10403
  • Item #4080090
  • Manufacturer Part #10403
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible rotation
  • TEAO enclosure
  • MARS® condenser fan
  • Through bolt or band mounting
  • Capacitor requirement noted on motor label
  • Features 36" leads
  • All angle design sleeve bearing
  • Requires Certification

Documents


Specifications

AMP:
1
Cord Length:
3 ft
Diameter:
5-1/2 in
Frame Size:
48
Horsepower:
1/6 hp
MFD Rating -:
5/370 mfd
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Single Phase
RPM:
825
RPM Range:
0-899
UL Listed:
Yes
Volts:
208/230V
Width:
6-9/10 in