1-3/4 in. x 100 yd. Plastic Hanger Strap in Silver
Mars Series 863 1-3/4 in. x 100 yd. Plastic Hanger Strap in Silver
Frequently Purchased Together
Product Details
- Made of high tensile strength
- Abrasion and chemical resistant
- Designed for the hanging of flexible ducting
- Easy to cut and staple to joists
Documents
Specifications
- Application:
- Heating, Air Conditioning
- Collection:
- Mars Series 863
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 yd
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- UL 723
- Width:
- 1-3/4 in
- Work Load Limit:
- 460 lb