115/120V Hot Surface Ignitor
115/120V Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire nuts or OEM plugs and mounting hardware included
- Compatible with 17, 34 and 45 second warm up modules
Documents
Specifications
- Brand Model Compatibility:
- M17 Warm-Up Modules, M34 Warm-Up Modules, M45 Warm-Up Modules
- Cable Length (ft):
- 9/25 ft
- Ignitor Type:
- Hot Surface
- Length:
- 5-1/2 in
- Volts:
- 115/120V
- Width:
- 3-1/2 in