Motors & Armatures 115V 1/2 hp Double Drain Blower Motor

MAR03463

Horsepower

1/2 hp

$194.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All angle ball bearing
  • Capacitor requirement noted on motor label
  • Direct drive
  • Features 26" leads
  • Includes 2-1/4" resilient rings
  • OAO enclosure
  • Reversible rotation

SPECIFICATIONS

AMP
6.2
Cord Length
3.41 ft
Diameter
5-1/2 in
Fan Speeds
4
Frame Size
48
Horsepower
1/2 hp
Length
10-5/16 in
MFD Rating
15/370 mfd
Motor Enclosure
Open
Origin
Global
Phase
Single Phase
Power Source
Electric
RPM
1075
UL Listed
Yes
Volts
115V
Width
5-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday