1/5 hp 1050 RPM 115V Single Phase Motor
1/5 hp 1050 RPM 115V Single Phase Motor
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For a wide variety of direct drive blower applications
- OAO enclosure
- MARS® direct drive
- Resilient ring mounting, extended studs
- All angle sleeve bearing
Documents
Specifications
- AMP:
- 6.5
- Diameter:
- 6-1/10 in
- Fan Speeds:
- 3
- Frame Size:
- 42
- Horsepower:
- 1/5 hp
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 115V