0 items

Motors & Armatures 115V Furnace Blower Motor

MAR1068

Horsepower

1/2 hp
Starting at $119.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Continuous fan duty
  • For use in direct drive furnace blower applications
  • Includes 3 speeds
  • Leads: 36"
  • Special steel torsion flex bracket absorbs vibration
  • Thermal overload protected

SPECIFICATIONS

AMP
4.2
Blower Type
Direct Drive
Cord Length
3 ft
Diameter
5-1/2 in
Frame Size
48
Horsepower
1/4 hp
MFD Rating
5/370 mfd
Motor Enclosure
Open
Origin
Global
Phase
Single Phase
Power Source
Electric
RPM
1075
Type
Furnace
UL Listed
Yes
Volts
115V
Width
12-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday