Motors & Armatures 1/4 hp 208/230V 1075 RPM Condenser Motor

MAR20728

Horsepower

1/4 hp

$100.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CSA certified
  • Five year warranty
  • MARS® 70° C condenser fan
  • Made in the USA
  • Reversible rotation
  • Up/down design sleeve bearing

SPECIFICATIONS

AMP
1.8
Cord Length
3 ft
Depth
5-1/2 in
Frame Size
48
Horsepower
1/4 hp
MFD Rating
5/370 mfd
Maximum Temperature
158
Motor Enclosure
Totally Enclosed Non-Ventilated (TENV)
Phase
Single Phase
RPM
1075
Temperature Range
Up to 158 Deg F (Up to 70 Deg C)
UL Listed
Yes
Volts
208/230V
Width
5-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday