1/4 hp 825 RPM 230V Single Phase Condenser Motor

You last purchased this on
 
Genteq

1/4 hp 825 RPM 230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Genteq

1/4 hp 825 RPM 230V Single Phase Condenser Motor

  • Fast #
  • Part #MAR03204
  • Item #771982
  • Manufacturer Part #03204
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible rotation
  • TEAO enclosure
  • Condenser fan
  • Through bolt or band mounting
  • Capacitor requirement noted on motor label
  • Features 26" leads
  • All angle ball bearing
  • Requires Certification

Documents


Specifications

AMP:
1.8
Frame Size:
48
Horsepower:
1/4 hp
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
825
RPM Range:
0-899
Volts:
230V
Watts:
186.5 W
Width:
6-4/5 in