Motors & Armatures

150F 120/240V Fan Switch

Part #MAR39010  |  Manufacturer Part #39010

Maximum Temperature:

150
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each thermostat has an integral oval flange to match the most commonly used mounting option
  • Thermostats have .25 inch quick connect terminals, with adapters supplied for conversion to screw-type terminals
  • Widest range of replacements in the industry

Documents

Specifications

Energy Star Compliant: No

Maximum Temperature: 150

Temperature Range: 130 to 150 Deg F

UL Listed: No

Volts: 120/240V