130 - 156 mfd 330V Round Start Capacitor
130 - 156 mfd 330V Round Start Capacitor
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 3960-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Largest assortment of replacement capacitors in the industry
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- JARD® offers a lower cost alternative
- CSA certified
- UL Listed
- Smallest dimensions for general replacements
Documents
Specifications
- Capacitor Type:
- Start
- Diameter:
- 1-203/250 in
- Length:
- 4-19/50 in
- MFD Rating -:
- 130 - 156 mfd
- Material:
- Phenolic
- Shape:
- Round
- Temperature Range:
- -40 to 65 Deg C
- UL Listed:
- Yes
- Volts:
- 330V
- Width:
- 2-1/10 in