0 items

Motors & Armatures 2-1/2 in. 370V 5mfd Run Capacitor

MAR12995

MFD Rating

5 mfd
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry

SPECIFICATIONS

Height
2-1/2 in
MFD Rating
5 mfd
Shape
Round
Temperature Range
-40 to 70 Deg C
UL Listed
No
Volts
370V
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday