20A Interchangeable Breaker 2 Piece
832 Series 20A Interchangeable Breaker 2 Piece
Frequently Purchased Together
Product Details
- For applications that require plug in
- Space saving design allows to fit a 1 in panel space
- I-T-E Circuit Breakers
- 10,000 KA interrupting rating
Documents
Specifications
- AMP:
- 20
- Application:
- Residential
- Collection:
- 832 Series
- Origin:
- Global
- Product Type:
- Circuit Breaker
- UL Listed:
- No
- Volts:
- 120/240V