Motors & Armatures

23 in. Dual Rated V-Belt

Part #MAR94325  |  Manufacturer Part #94325

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These belts are a combination of the classical multiple belt FHP belt, allowing the wholesaler and the contractor to consolidate inventory
  • No need to stock both the FHP and multiple belts when you use the MARS® dual brand v-belts
  • These unimatch belts are the same size and type and will measure within the RMA matching limits

Documents

Specifications

Height: 23 in

Length: 23 in

Thickness: 0.31 in

Width: 1/2 in