Motors & Armatures 230V 1075 RPM Reversible Condenser Motor

MAR0372

Horsepower

Starting at $146.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacitor requirement noted on motor label
  • Condenser fan
  • Features 26" leads
  • Reversible rotation
  • TEAO enclosure
  • Through bolt or band mounting
  • Up/down design sleeve bearing

SPECIFICATIONS

AMP
2.5
Cord Length
4 ft
Diameter
5-1/2 in
Frame Size
48
Horsepower
1/3 hp
MFD Rating
7.5/370 mfd
Motor Enclosure
Totally Enclosed
Origin
Global
Phase
Single Phase
RPM
1075
UL Listed
Yes
Volts
230V
Watts
248.7
Width
5-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday