0 items

Motors & Armatures 230V 30A 3-Pole Contactor

MAR91333

Volts

230V

$31.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Small, compact design
  • Straight thru wiring to speed installation
  • Universal mounting base
  • Used on air conditioning, refrigeration and electric resistance heating

SPECIFICATIONS

AMP
30
Depth
3-1/4 in
Height
3 in
Type
3 Pole
UL Listed
Yes
Volts
230V
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday