24 V 11 A Triple Pole Double Thread Relay
24 V 11 A Triple Pole Double Thread Relay
Frequently Purchased Together
Product Details
- One, 2, and 3 pole models
- Plug in or bracket mount
- Simple connections
- Three-way blade terminals - plug in, quick connect, or solder
- See-through protective cover
Documents
Specifications
- AMP:
- 11
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-4/5 in